Switch Decorator SP 15A 120/277V IV 4627774

Item #: 1815075

Cat #: 7501V-SP-L

UPC: 032664627774

$ 3.81 EA
Company wide:
0 in stock
Documents & Guides
Switch Decorator SP 15A 120/277V IV 4627774

Overview

Switch Decorator SP 15A 120/277V IV 4627774
Also known as: 032664627774, 7501V-SP-L, CWD7501VSPL

Specifications

No Specifications Available