Recp Duplex 15A 125V 2P2W Str WH 4166204

Item #: 1815066

Cat #: 736W-SP-L

UPC: 032664166204

Call for price
Company wide:
0 in stock
Documents & Guides
Recp Duplex 15A 125V 2P2W Str WH 4166204

Overview

Recp Duplex 15A 125V 2P2W Str WH 4166204
Also known as: 032664166204, 736W-SP-L, CWD736WSPL

Specifications

No Specifications Available