Lampholder Keyless 660W 250V Porc 1PC WH 4192005

Item #: 1815031

Cat #: 604-SP-L

UPC: 032664192005

$ 5.24 EA
Company wide:
0 in stock
Documents & Guides
Lampholder Keyless 660W 250V Porc 1PC WH 4192005

Overview

Lampholder Keyless 660W 250V Porc 1PC WH 4192005
Also known as: 032664192005, 604-SP-L, CWD604SPL

Specifications

No Specifications Available