Recp CO/ALR Duplex 15A 125V 2P3W Str WH 4519383

Item #: 1815015

Cat #: 5270W-SP-L

UPC: 032664519383

$ 4.80 EA
Company wide:
0 in stock
Documents & Guides
Recp CO/ALR Duplex 15A 125V 2P3W Str WH 4519383

Overview

Recp CO/ALR Duplex 15A 125V 2P3W Str WH 4519383
Also known as: 032664519383, 5270W-SP-L, CWD5270WSPL

Specifications

No Specifications Available