
Recp CO/ALR Duplex 15A 125V 2P3W Str IV 4150005
Item #: 1815014
Cat #: 5270V-SP-L
UPC: 032664150005
$ 4.80 EA
Company wide:
0
in stock
Documents & Guides
Recp CO/ALR Duplex 15A 125V 2P3W Str IV 4150005
Overview
Recp CO/ALR Duplex 15A 125V 2P3W Str IV 4150005
Also known as: 032664150005, 5270V-SP-L, CWD5270VSPL
Specifications
No Specifications Available