
Switch CO/ALR Tog 3Way 15A 120V Grd IV 4343308
Item #: 1815002
Cat #: 5223-7V-SP-L
UPC: 032664343308
$ 10.32 EA
Company wide:
0
in stock
Documents & Guides
Switch CO/ALR Tog 3Way 15A 120V Grd IV 4343308
Overview
Switch CO/ALR Tog 3Way 15A 120V Grd IV 4343308
Also known as: 032664343308, 5223-7V-SP-L, CWD52237VSPL
Specifications
No Specifications Available