Switch CO/ALR Toggle SP 15A 120V Grd WH 4519390

Item #: 1815001

Cat #: 5221-7W-SP-L

UPC: 032664519390

$ 6.66 EA
Company wide:
0 in stock
Documents & Guides
Switch CO/ALR Toggle SP 15A 120V Grd WH 4519390

Overview

Switch CO/ALR Toggle SP 15A 120V Grd WH 4519390
Also known as: 032664519390, 5221-7W-SP-L, CWD52217WSPL

Specifications

No Specifications Available