Plug Angle 15A 125V 2P3W Vinyl Str YL

Item #: 1814984

Cat #: 4867AN-SP

UPC: 032664752261

$ 9.50 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart straight blade plug , #18-12 AWG, 15A, Angled Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 5-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.66", Vinyl, ED Box

Overview

Eaton Arrow Hart straight blade plug , #18-12 AWG, 15A, Angled Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 5-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.66", Vinyl, ED Box

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664752261, 4867AN-SP, CWD4867ANSP

Specifications

Type: Straight Blade
Color: Yellow
Type: Straight Blade
Color: Yellow