
Switch Duplex Comb SP/SP 15A 120V WH 4160509
Item #: 1814935
Cat #: 271W-SP-L
UPC: 032664160509
$ 14.80 EA
Company wide:
0
in stock
Documents & Guides
Switch Duplex Comb SP/SP 15A 120V WH 4160509
Overview
Switch Duplex Comb SP/SP 15A 120V WH 4160509
Also known as: 032664160509, 271W-SP-L, CWD271WSPL
Specifications
No Specifications Available