Recp Duplex 15A 125V 2P3W Str LA 4746963

Item #: 1814927

Cat #: 270LA-SP-L2

UPC: 032664746963

Call for price
Company wide:
0 in stock
Documents & Guides
Recp Duplex 15A 125V 2P3W Str LA 4746963

Overview

Recp Duplex 15A 125V 2P3W Str LA 4746963
Also known as: 032664746963, 270LA-SP-L2, CWD270LASPL2

Specifications

No Specifications Available