Recp Duplex 15A 125V 2P3W Str LA 4582875

Item #: 1814926

Cat #: 270LA-SP-L

UPC: 032664582875

Call for price
Company wide:
0 in stock
Documents & Guides
Recp Duplex 15A 125V 2P3W Str LA 4582875

Overview

Recp Duplex 15A 125V 2P3W Str LA 4582875
Also known as: 032664582875, 270LA-SP-L, CWD270LASPL

Specifications

No Specifications Available