Recp Single 20A 250V 2P3W Swire WH 4747076

Item #: 1814884

Cat #: 1876W-SP-L2

UPC: 032664747076

Call for price
Company wide:
0 in stock
Documents & Guides
Recp Single 20A 250V 2P3W Swire WH 4747076

Overview

Recp Single 20A 250V 2P3W Swire WH 4747076
Also known as: 032664747076, 1876W-SP-L2, CWD1876WSPL2

Specifications

No Specifications Available