
Recp Single 20A 250V 2P3W Swire WH 4311505
Item #: 1814883
Cat #: 1876W-SP-L
UPC: 032664311505
Call for price
Company wide:
0
in stock
Documents & Guides
Recp Single 20A 250V 2P3W Swire WH 4311505
Overview
Recp Single 20A 250V 2P3W Swire WH 4311505
Also known as: 032664311505, 1876W-SP-L, CWD1876WSPL
Specifications
No Specifications Available