Switch Toggle 3-Way 15A 120V Grd IV 10PK 4749704

Item #: 1814871

Cat #: 1303-7V-10-L

UPC: 032664749704

$ 22.94 EA
Company wide:
0 in stock
Documents & Guides
Switch Toggle 3-Way 15A 120V Grd IV 10PK 4749704

Overview

Switch Toggle 3-Way 15A 120V Grd IV 10PK 4749704
Also known as: 032664749704, 1303-7V-10-L, CWD13037V10L

Specifications

No Specifications Available