SWITCH TOGGLE SP 15A 120V GRD WH

Item #: 1814867

Cat #: 1301-7W-SP-L

UPC: 032664149207

$ 1.19 EA
Company wide:
0 in stock
Documents & Guides
SWITCH TOGGLE SP 15A 120V GRD WH

Overview

SWITCH TOGGLE SP 15A 120V GRD WH
Also known as: 032664149207, 1301-7W-SP-L, CWD13017WSPL

Specifications

No Specifications Available