
Switch Toggle SP 15A 120V Grd LA 10 pack
Item #: 1814861
Cat #: 1301-7LA-10-L
UPC: 032664749650
Call for price
Company wide:
0
in stock
Documents & Guides
Eaton toggle switch, 15A, 120 Vac, Single-Pole
Overview
Eaton toggle switch, 15A, 120 Vac, Single-Pole
Also known as: 032664749650, 1301-7LA-10-L, CWD13017LA10L
Specifications
No Specifications Available