
Recp Deco Duplex 15A 125V 2P3W BK 4747175
Item #: 1814848
Cat #: 1107V-SP-L2
UPC: 032664747175
Call for price
Company wide:
0
in stock
Documents & Guides
Recp Deco Duplex 15A 125V 2P3W BK 4747175
Overview
Recp Deco Duplex 15A 125V 2P3W BK 4747175
Also known as: 032664747175, 1107V-SP-L2, CWD1107VSPL2
Specifications
No Specifications Available