RECP DECO DUPLEX 15A 125V 2P3W BK

Item #: 1814845

Cat #: 1107BK-SP-L

UPC: 032664747168

$ 1.74 EA
Company wide:
0 in stock
Documents & Guides
RECP DECO DUPLEX 15A 125V 2P3W BK

Overview

RECP DECO DUPLEX 15A 125V 2P3W BK
Also known as: 032664747168, 1107BK-SP-L, CWD1107BKSPL

Specifications

No Specifications Available