PLATT logo

Sustainable

4" LED Retrofit Baffle-Trim, CCT 27-50K, CA

Item #: 1814708
Cat #: RL4069S1EWHR-CA
UPC: 080083888108
Call for price
Company wide:
0 in stock
Documents & Guides
4" LED Retro Downlight, Lumens: 570, Color Temperature: 2700K-5000K, Baffle Color: White ***Title 24 California Compliant***

Overview

4" LED Retro Downlight, Lumens: 570, Color Temperature: 2700K-5000K, Baffle Color: White ***Title 24 California Compliant***
The HALO SeleCCTable family includes the RL LED recessed downlight and RA adjustable gimbal. The SeleCCTable technology puts flexibility at your fingertips. By using the switch located on the back of the fixture, the user can choose from a range of five color temperatures 2700K - 5000K.
Also known as: 080083888108, RL4069S1EWHR-CA, HALRL4069S1EWHRCA, halo adjustable CCT CA rated, 4" LED CA trim

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White), Selectable
Type: LED Downlight
Diameter: 4 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White), Selectable
Diameter: 4 in
Type: LED Downlight

Customer Reviews

No reviews for this product
(0)