PACKOUT™ Compact Tool Box

Item #: 1814671

Cat #: 48-22-8422

UPC: 045242543847

$ 79.97 EA
Company wide:
35 in stock
Documents & Guides
PACKOUT™ Compact Tool Box, IP65 Rated Weather Seal, 75lbs Weight Capacity, Modular Connectivity with ALL PACKOUT™ Components, Metal Reinforced Locking Point

Overview

PACKOUT™ Compact Tool Box, IP65 Rated Weather Seal, 75lbs Weight Capacity, Modular Connectivity with ALL PACKOUT™ Components, Metal Reinforced Locking Point

The PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The PACKOUT™ Compact tool box is constructed with impact resistant polymers and features a 75lbs weight capacity. The tool storage box connects with other PACKOUT™ system components via integrated locking cleats and has an IP65 rated weather seal to protect tools and accessories from rain and other jobsite debris. Quick adjust dividers and an interior tray keep equipment organized. The tool box is easily transported with a carry handle and reinforced hinges. The PACKOUT™ modular storage allows users to customize and build their own storage system to easily transport and organize tools and accessories.

Also known as: 045242543847, 48-22-8422, MIL48228422

Features & Benefits

  • IP65 Rated Weather Seal
  • 75lbs Weight Capacity
  • Metal Reinforced Locking Point
  • Mounting Location for the ONE-KEY™ TICK™
  • Heavy Duty Latches
  • Reinforced Hinge
  • Integrated Top Handle

Specifications

Type: Tool Box
Type: Tool Box