20-inch Plastic Enclosure, No Cover, 5-Pack

Item #: 1814613

Cat #: ENP2080-5NA

UPC: 804428433880

$ 250.24 EA
Company wide:
2 in stock
Documents & Guides
20-inch Plastic Enclosure, No Cover, 5-Pack, 14.32" Wide x 20.9" High x 4.17" Deep

Overview

20-inch Plastic Enclosure, No Cover, 5-Pack, 14.32" Wide x 20.9" High x 4.17" Deep

Integrate traditional structured wiring installations that require a smaller 20-inch plastic enclosure. The enclosure is made from wireless transparent ABS plastic material, is light weight, low-profile and robust. Perfect for both surface and recessed applications that don’t require a door or trim ring. The 20-inch enclosure offers easy and professional looking cable management for all your needs from voice and video to data as well as your router, Apple TV, Roku and more.

Also known as: 804428433880, ENP2080-5NA, ONQENP20805NA

Specifications

Material: Plastic
Depth: 4.170 in
Width: 14.320 in
Height: 20.900 in
Material: Plastic
Width: 14.320 in
Depth: 4.170 in
Height: 20.900 in