LED Floodlight, 54 Watt, 7200 Lumen, 4000K, 120-277V

Item #: 1814610

Cat #: TFX1 LED 40K MVOLT THK DDBXD M

UPC: 193047670173

Company wide:
0 in stock
Documents & Guides
LED Floodlight, 54 Watt, 7200 Lumen, 4000K, 70 CRI, Knuckle Mount, 120-277 Volt, Dark Bronze, Replace up to 175 Watt Metal Halide

Overview

LED Floodlight, 54 Watt, 7200 Lumen, 4000K, 70 CRI, Knuckle Mount, 120-277 Volt, Dark Bronze, Replace up to 175 Watt Metal Halide

The TFX1 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights.

Also known as: 193047670173, TFX1 LED 40K MVOLT THK DDBXD M, LITTFX1LED40K

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 54
Mounting: Knuckle
Lumens: 7300
Light Technology: LED
Color: Dark Bronze
Wattage: 54
Lumens: 7300
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED