LED Area Luminaire, 4000K

Item #: 1814599

Cat #: RSX1 LED P3 40K R2 MVOLT IS

UPC: 193048671889

$ 693.46 EA
Company wide:
3 in stock
Documents & Guides
LED Area Luminaire, 120/277V, Color Temperature: 4000K, Adjustable Slipfitter, Type 2 Wide Distribution, Bronze

Overview

LED Area Luminaire, 120/277V, Color Temperature: 4000K, Adjustable Slipfitter, Type 2 Wide Distribution, Bronze

The new RSX LED Area family delivers maximum value by providing significant energy savings, long life and outstanding photometric performance at an affordable price. The RSX1 delivers 7,000 to 17,000 lumens allowing it to replace 70W to 400W HID luminaires. The RSX features an integral universal mounting mechanism that allows the luminaire to be mounted on most existing drill hole patterns. This “no-drill” solution provides significant labor savings. An easy-access door on the bottom of mounting arm allows for wiring without opening the electrical compartment. A mast arm adaptor, adjustable integral slipfitter and other mounting configurations are available.

Also known as: 193048671889, RSX1 LED P3 40K R2 MVOLT IS, LITRSX1LEDP340KMV

Specifications

Color Temperature: 4000 (Cool White)
Type: LED Luminaire
Color Temperature: 4000 (Cool White)
Type: LED Luminaire