3-Light 25" Bath/Vanity Wall Light, Black

Item #: 1814581

Cat #: P300278031

UPC: 785247235834

$ 291.00 EA
Company wide:
0 in stock
Documents & Guides
Riley Series 3-Light 25 Inch Matte Black Bath Vanity Wall Light, Width: 25.25", Height: 8.25", Extension/Depth: 5.50", Requires (3) 60 Watt E26/A19 Lamps (Sold Separately)

Overview

Riley Series 3-Light 25 Inch Matte Black Bath Vanity Wall Light, Width: 25.25", Height: 8.25", Extension/Depth: 5.50", Requires (3) 60 Watt E26/A19 Lamps (Sold Separately)

Incorporate a sleek simplicity and natural beauty with the Riley Collection's Three-Light Matte Black Bath. Clear glass shades offer rejuvenating illumination. The shades rest on a gorgeous matte black frame with brushed nickel finials for an overall design that exudes a feeling of tranquility and serenity. Ideal for any bathroom in new traditional or contemporary settings.

Also known as: 785247235834, P300278031, PROP300278031

Specifications

Color: Matte Black
Standards: California Proposition 65
Light Technology: Incandescent
Color: Matte Black
Light Technology: Incandescent
Standards: California Proposition 65