Laser Line Bubble Level

Item #: 1814496

Cat #: LBL100

UPC: 092644692093

Company wide:
0 in stock
Documents & Guides
Laser Line Bubble Level, Cast Aluminum, (3) AAA Batteries, Laser Wavelength: 630 - 670nm, Number of Beams: 1

Overview

Laser Line Bubble Level, Cast Aluminum, (3) AAA Batteries, Laser Wavelength: 630 - 670nm, Number of Beams: 1

The Klein Tools Laser Line Bubble Level LBL100 projects a horizontal laser line and spot parallel to the base of the level up to 75-Foot (22.9 m). Three easy to read vials identify horizontal and cross at 0-Degree level and vertical at 90-Degree. The strong rare earth magnetic base of the level attaches to the included leveling stand and other ferromagnetic surfaces. The top features a V-groove to fit the contour of pipe and conduit. Includes a leveling stand for manual leveling on uneven surfaces.

Also known as: 092644692093, LBL100, KLELBL100

Specifications

Type: Laser Level
Standards: California Proposition 65
Type: Laser Level
Standards: California Proposition 65