FRONT TERMINAL 12VDC 202.4ah C20 VRLA AGM BAT

Item #: 1814495

Cat #: NSB190FTBLUE+

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
PURE LEAD CARBON FRONT TERMINAL 12VDC 202.4ah VRLA AGM BATTERY

Overview

PURE LEAD CARBON FRONT TERMINAL 12VDC 202.4ah VRLA AGM BATTERY

The NorthStar NSB BLUE+ (Pure Lead Carbon) is a front terminal 12VDC VRLA AGM battery offering a pure lead thin plate technology with an advanced carbon additive.


NorthStar BLUE+ is an innovative solution specially designed to withstand today’s demanding off-grid and self-consumption applications. The BLUE+ is built using a Thin Plate Pure Lead (TPPL) technology, providing low internal resistance allowing it to accept higher charge rates and tolerant to higher operating temperatures compared to traditional VRLA AGM batteries. This allows for a fast recharge acceptance, combined with the advanced carbon chemistry. The BLUE+ delivers outstanding energy throughput, and high cyclic life. It has the ability to operate in a partial state of charge (PSoC) environment. The resulting combined solution gives its users the benefit of a reduced operational cost compared to traditional VRLA AGM batteries. In addition, the BLUE+ requires no periodic watering, no re-torqueing of terminal connections and at the end of life, batteries are 96% recyclable.

Also known as: NSB190FTBLUE+, OUTNSB190FTBLUE+

Specifications

Volts DC: 12
Volts DC: 12