VITALink FPLR 2-Hour Fire Resistive Cable, 16/2, 300V, Red

Item #: 1814242

Cat #: HVC121602

UPC:

Company wide:
0 in stock
Documents & Guides
16/2C VITALINK-CIC FPLR SHLD SOL BC 2 HR LSZH 90C RED

Overview

16/2C VITALINK-CIC FPLR SHLD SOL BC 2 HR LSZH 90C RED
Also known as: HVC121602, OMNHVC121602

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Gauge: 16 AWG
Stranding: Solid