480V-277V Step-Down Auto-Transformer, 250 VA, Single Phase

Item #: 1814219

Cat #: KTAT-250-480-277/A-DP

UPC: 890949013809

Company wide:
0 in stock
Documents & Guides
480 Volt - 277 Volt Step-Down Auto-Transformer, 250 VA, Single Phase, For Use with LED, T5, T8, CFL, or Electronic HID Ballast Operating at 277 Volt Input Voltage, Thermally Protected

Overview

480 Volt - 277 Volt Step-Down Auto-Transformer, 250 VA, Single Phase, For Use with LED, T5, T8, CFL, or Electronic HID Ballast Operating at 277 Volt Input Voltage, Thermally Protected

Keystone’s 480V to 277V Step-Down Auto-Transformers are designed to step down 480V to 277V single-phase power. These transformers enable consumers to utilize common universal voltage (120-277V) electronic ballasts in applications where the main facility power is 480V.

Also known as: 890949013809, KTAT-250-480-277/A-DP, KEYKTAT250480277A

Specifications

Volt Amps: 250
Phase: 1
Primary Voltage: 480
Secondary Voltage: 277
Volt Amps: 250
Primary Voltage: 480
Phase: 1
Secondary Voltage: 277