Undercabinet Distribution Box For GFCI, Metallic, White

Item #: 1814206

Cat #: RU200W

UPC: 883778112959

$ 52.90 EA
Company wide:
0 in stock
Undercabinet Distribution Box For GFCI, (1) Decorator Opening, Metallic, White

Overview

Undercabinet Distribution Box For GFCI, (1) Decorator Opening, Metallic, White

These boxes comply with the NEC® for kitchen receptacles, with placement not more than 20 inches above the counter surface. They can also be placed under counter islands, not lower than 15 inches from the surface.

Also known as: 883778112959, RU200W, BRYRU200W

Features & Benefits

  • Mounting hardware included
  • Available with nylon or metal cover
  • Custom configurable, accepts any decorator style device

Specifications

Color: White
Material: Non-Metallic
Knockouts: Yes
Color: White
Knockouts: Yes
Material: Non-Metallic