4" LED Retrofit

Item #: 1814167

Cat #: L75DR4D3530KCQ

UPC: 762148192695

Company wide:
0 in stock
Documents & Guides
4" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 9.5, Lumens: 750, Color Temperature: 3000K, Beam Angle: 110°, Color: White Trim. Life: 35,000 Hours. Replaces up to 75W Incandescent. Dimmable. California Title 24 JA8-2016-E and Title 20.

Overview

4" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 9.5, Lumens: 750, Color Temperature: 3000K, Beam Angle: 110°, Color: White Trim. Life: 35,000 Hours. Replaces up to 75W Incandescent. Dimmable. California Title 24 JA8-2016-E and Title 20.

TCP’s Dimmable Retrofit Kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred.

Also known as: 762148192695, L75DR4D3530KCQ, TCPL75DR4D3530KCQ

Specifications

Color Temperature: 3000 (Warm White)
Type: Retrofit, LED
Volts AC: 120
Color: White
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Angle: 110°
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 4 in
Dimmable: Yes
Wattage: 9.500
Type: Retrofit, LED
Color: White
Light Technology: LED
Angle: 110°