4' 12W T8 LED Lamp, 50K

Item #: 1814158

Cat #: T81248G850DIR

UPC: 019813750736

Company wide:
0 in stock
Documents & Guides
4 Ft. LED T8 Lamp, 12 Watt, 120/277V, 82 CRI, 1800 Lumens, 5000K, Medium Bi-Pin (G13) Base, Frosted Glass

Overview

4 Ft. LED T8 Lamp, 12 Watt, 120/277V, 82 CRI, 1800 Lumens, 5000K, Medium Bi-Pin (G13) Base, Frosted Glass
Also known as: 019813750736, T81248G850DIR, RABT81248G850DIR

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 12
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Lumens: 1800
Wattage: 12
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Color: Frosted
Length: 4 ft, 48 in
Light Technology: LED