28W LED Canopy Fixture 8.5"

Item #: 1813993

Cat #: 65-138

UPC: 045923531385

Company wide:
0 in stock
LED Canopy Light - 28W - 4000K - Bronze Finish - 120-277V

Overview

LED Canopy Light - 28W - 4000K - Bronze Finish - 120-277V

Satco's 65-138 28 watt, 8.5 inch low profile canopy fixture provides broad, even light distribution. Perfect for commercial or large area lighting applications, this dimmable, square fixture is made of die cast aluminum with a bronze Finish. Combining rugged construction and versatility, these canopy lights cover a multitude of applications. At a temperature of 4000 kelvins, this fixture provides 50,000 hours of cool white light.

Also known as: 045923531385, 65-138, SAT65138

Specifications

Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Wattage: 28
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Lumens: 3360
Material: Die Cast Aluminum
Wattage: 28
Volts AC: 100 - 277
Light Technology: LED
Lumens: 3360
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes