4" Round Mounting Frame

Item #: 1813946

Cat #: HL4RSMF

UPC: 080083876167

$ 7.01 EA
Company wide:
1,444 in stock
Documents & Guides
4 Inch Round Mounting Frame, Compatible with Halo 4-Inch Downlight Models: HLA4, HLA4S, HLB4, HLB4S, HLB4SP, RL4*DM, H245RICAT

Overview

4 Inch Round Mounting Frame, Compatible with Halo 4-Inch Downlight Models: HLA4, HLA4S, HLB4, HLB4S, HLB4SP, RL4*DM, H245RICAT
Also known as: 080083876167, HL4RSMF, HALHL4RSMF, FRAME KIT

Specifications

Size: 4 in
Material: Galvanized Steel
Size: 4 in
Material: Galvanized Steel