Area Lght, Alum Brkt Asy

Item #: 1813920

Cat #: HZXW7

UPC: 056020947979

Company wide:
0 in stock
Documents & Guides
Accessory- Aluminum bracket with mounting hardware

Overview

Accessory- Aluminum bracket with mounting hardware
Also known as: 056020947979, HZXW7, DILHZXW7

Specifications

Shape: T3 (Tubular)
Base: Recessed Single Contact (R7s)
Wattage: 1000
Volts AC: 240
Lumens: 21500
Light Technology: Halogen
Color Temperature: 3050 (Warm White)
Shape: T3 (Tubular)
Wattage: 1000
Lumens: 21500
Color Temperature: 3050 (Warm White)
Base: Recessed Single Contact (R7s)
Volts AC: 240
Light Technology: Halogen