LED Low Bay, 9000 Lumen, 80 Watt, 5000K, 120-277V

Item #: 1813879

Cat #: LEULUC29NNWNGN

UPC: 056020998261

Company wide:
0 in stock
Documents & Guides
LED Low Bay, Ultra Wide, 9000 Lumen, 80 Watt, 100-277 Volt, 5000K, Diffused Polycarbonate Dome, Gray, 10' [3 meter] Power Cable, UL 1598/A, 3/4 Inch NPT Pendant

Overview

LED Low Bay, Ultra Wide, 9000 Lumen, 80 Watt, 100-277 Volt, 5000K, Diffused Polycarbonate Dome, Gray, 10' [3 meter] Power Cable, UL 1598/A, 3/4 Inch NPT Pendant
Also known as: 056020998261, LEULUC29NNWNGN, DILLEULUC29NNWNGN

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 80
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 80
Dimmable: No
Mounting: Pendant
Light Technology: LED
Volts AC Range: 120 - 277