LED High Bay, 26250 Lumen, 186 Watt, 5000K, 100-277V

Item #: 1813874

Cat #: HEU7MC2ENNWNGN

UPC: 056020972698

Company wide:
0 in stock
Documents & Guides
LED High Bay, Medium Distribution, 26250 Lumen, 186 Watt, 100-277 Volt, 5000K, Clear Glass Lens, Gray Finish, 10 Foot [3 meter] Power Cable

Overview

LED High Bay, Medium Distribution, 26250 Lumen, 186 Watt, 100-277 Volt, 5000K, Clear Glass Lens, Gray Finish, 10 Foot [3 meter] Power Cable

Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.

Also known as: 056020972698, HEU7MC2ENNWNGN, DILHEU7MC2ENNWNGN

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Color: Gray
Diameter: 16 in
Wattage: 186
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 186
Dimmable: No
Mounting: Pendant
Diameter: 16 in
Light Technology: LED
Volts AC Range: 120 - 277