CCTV Power Supply

Item #: 1812562

Cat #: ALTV248175ULCB

UPC:

$ 309.65 EA
Company wide:
0 in stock
ALTV248175ULCB CCTV Power Supply, 8 PTC Class 2 Outputs, 24/28VAC @ 7A, 115VAC, BC200 Enclosure

Overview

ALTV248175ULCB CCTV Power Supply, 8 PTC Class 2 Outputs, 24/28VAC @ 7A, 115VAC, BC200 Enclosure

ALTV248175ULCB provides 24VAC or 28VAC distributed via Eight (8) Class 2 Rated PTC protected power limited outputs for powering CCTV Cameras, heaters and other video accessories.

Also known as: ALTV248175ULCB, ALXALTV248175ULCB

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Gray
Material: Steel
Diameter: 3/4 in
Color: Gray
Length: 100 ft
Material: Steel