CCTV Power Supply

Item #: 1812536

Cat #: ALTV2416300ULCB

UPC:

$ 406.78 EA
Company wide:
0 in stock
ALTV2416300ULCB CCTV Power Supply, 16 PTC Class 2 Outputs, 24/28VAC @ 12.5A 115VAC, BC300 Enclosure

Overview

ALTV2416300ULCB CCTV Power Supply, 16 PTC Class 2 Outputs, 24/28VAC @ 12.5A 115VAC, BC300 Enclosure

ALTV2416300ULCB provides 24VAC or 28VAC distributed via Sixteen (16) Class 2 Rated PTC protected power limited outputs for powering CCTV Cameras, heaters and other video accessories.

Also known as: ALTV2416300ULCB, ALXALTV2416300ULCB

Specifications

Color Temperature: 5000 (Bright White)
Diameter: 24 in
Wattage: 480
Volts AC: 115
Light Technology: LED
Volts AC Range: 24 - 28
Color Temperature: 5000 (Bright White)
Wattage: 480
Light Technology: LED
Diameter: 24 in
Volts AC: 115
Volts AC Range: 24 - 28