12VDC OR 24VDC 6 AMP 115VAC INP

Item #: 1812512

Cat #: AL600ULM

UPC:

$ 435.80 EA
Company wide:
0 in stock
12VDC OR 24VDC 6 AMP 115VAC INP

Overview

12VDC OR 24VDC 6 AMP 115VAC INP
Also known as: AL600ULM, ALXAL600ULM

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Type: Form 5
Material: Malleable Iron
Type: Form 5
Diameter: 3/4 in