ARX AL201ULB 12VDC OR 24VDC 1.75

Item #: 1812486

Cat #: AL201ULB

UPC:

$ 89.68 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALX AL201ULB 12 VDC 1.75A SPV

Overview

ALX AL201ULB 12 VDC 1.75A SPV
Also known as: AL201ULB, ALXAL201ULB

Specifications

Customer Reviews

No reviews for this product
(0)