Power Supply/Charger, 5 x 10A, 24VDC, Output, 115VAC Input, NEMA 1

Item #: 1812467

Cat #: AL1024ULM

UPC:

$ 484.85 EA
Company wide:
0 in stock
Documents & Guides
Power Supply/Charger, 5 x 10 Amp, 24 Volt DC, Output, 115 Volt AC Input, NEMA 1 Enclosure,

Overview

Power Supply/Charger, 5 x 10 Amp, 24 Volt DC, Output, 115 Volt AC Input, NEMA 1 Enclosure,
Also known as: AL1024ULM, ALXAL1024ULM

Specifications

Diameter: 3 in
Color: Gray
Material: Non-Metallic
Diameter: 3 in
Material: Non-Metallic
Color: Gray