Access Power Controller w/ Power Supply/Charge

Item #: 1812464

Cat #: AL1024ULACMCB

UPC:

$ 557.27 EA
Company wide:
0 in stock
AL1024ULACMCB Access Power Controller w/ Power Supply/Charger, 8 PTC Class 2 Relay Outputs, 24VDC @ 10A, FAI, 115VAC, BC400 Enclosure. Altronix AL1024ULACMCB converts a 115VAC 60Hz input into eight (8) independently controlled 24VDC Fail-Safe and/or Fail-Secure outputs with a total of 10A continuous supply current. Outputs are activated by an open collector sink or normally open (NO) dry trigger input from an Access Control System, Card Reader, Keypad, Push Button, PIR, etc. This unit will route power to a variety of access control hardware devices including Mag Locks, Electric Strikes, Magnetic Door Holders, etc. These outputs will operate in both FailSafe and/or Fail-Secure modes. This unit is designed to be powered by one common power source (factory installed) which will provide power for both the board operation and locking devices, or two (2) totally independent power sources, one (1) providing power for board operation and the other for lock / accessory power. The FACP Interface enables Emergency Egress, Alarm Monitoring, or may be used to trigger other auxiliary devices. The fire alarm disconnect feature is individually selectable for any or all of the eight (8) outputs.

Overview

AL1024ULACMCB Access Power Controller w/ Power Supply/Charger, 8 PTC Class 2 Relay Outputs, 24VDC @ 10A, FAI, 115VAC, BC400 Enclosure. Altronix AL1024ULACMCB converts a 115VAC 60Hz input into eight (8) independently controlled 24VDC Fail-Safe and/or Fail-Secure outputs with a total of 10A continuous supply current. Outputs are activated by an open collector sink or normally open (NO) dry trigger input from an Access Control System, Card Reader, Keypad, Push Button, PIR, etc. This unit will route power to a variety of access control hardware devices including Mag Locks, Electric Strikes, Magnetic Door Holders, etc. These outputs will operate in both FailSafe and/or Fail-Secure modes. This unit is designed to be powered by one common power source (factory installed) which will provide power for both the board operation and locking devices, or two (2) totally independent power sources, one (1) providing power for board operation and the other for lock / accessory power. The FACP Interface enables Emergency Egress, Alarm Monitoring, or may be used to trigger other auxiliary devices. The fire alarm disconnect feature is individually selectable for any or all of the eight (8) outputs.
Also known as: AL1024ULACMCB, ALXAL1024ULACMCB

Specifications

No Specifications Available