ARX AL1012ULM 12VDC 10 AMP 115VAC

Item #: 1812459

Cat #: AL1012ULM

UPC:

$ 408.01 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALX AL1012ULM 12 VDC 10 A UL

Overview

ALX AL1012ULM 12 VDC 10 A UL
Also known as: AL1012ULM, ALXAL1012ULM

Specifications

No Specifications Available