ACCESS POWER CONTROLLER

Item #: 1812445

Cat #: ACM4E

UPC:

$ 163.63 EA
Company wide:
0 in stock
ACM4E Access Power Controller, 4 Fused Relay Outputs, FAI, BC100 Enclosure

Overview

ACM4E Access Power Controller, 4 Fused Relay Outputs, FAI, BC100 Enclosure

Altronix ACM4E converts one (1) 12 to 24 VAC or VDC input into four (4) independently controlled fuse protected outputs. These power outputs can be converted to dry form “C” contacts. Outputs are activated by an open collector sink or normally open (NO) dry trigger input from an Access Control System, Card Reader, Keypad, Push Button, PIR, etc. ACM4E will route power to a variety of access control hardware devices including Mag Locks, Electric Strikes, Magnetic Door Holders, etc. Outputs will operate in both Fail-Safe and/or Fail-Secure modes. Units are designed to be powered by one common power source which will provide power for both the board operation and locking devices, or two (2) totally independent power sources, one (1) providing power for board operation and the other for lock / accessory power. The FACP Interface enables Emergency Egress, Alarm Monitoring, or may be used to trigger other auxiliary devices. The fire alarm disconnect feature is individually selectable for any or all of the four (4) outputs.

Also known as: ACM4E, ALXACM4E

Specifications

Base: Medium Screw (E26)
Volts AC: 250
Wattage: 50
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 50
Light Technology: Incandescent
Volts AC: 250
Shape: A19 (Arbitrary)