5" P&c 5 Deg Angle Coupling (bxs)

Item #: 1812399

Cat #: B00587

UPC: 980060049020

Company wide:
0 in stock
Documents & Guides
5" P&c 5 Deg Angle Coupling (bxs)

Overview

5" P&c 5 Deg Angle Coupling (bxs)
Also known as: 980060049020, B00587, 5PCP5DEG

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC