This product has been discontinued.

SLD405930WHCA, 4 inch downlight, 3000K
Item #: 1812395
Cat #: SLD405930WH-CA
UPC: 080083833009
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
The Halo Surface LED Downlight (SLD) incorporates WaveStream™ technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD4 (4") is designed for installation in many standard and fire-rated 3-1/2" and 4” round or octagon junction boxes. Supply wire adapater with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. The SLD4 may also retrofit in 4” aperture IC and Non-IC recessed housings. Dedicated LED wiring connector meets high efficacy code requirement when used in recessed downlighting. Compliant with NFPA® 70, NEC® Section 410.16 (A) (3) and 410.16 (C)(5).
Overview
The Halo Surface LED Downlight (SLD) incorporates WaveStream™ technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD4 (4") is designed for installation in many standard and fire-rated 3-1/2" and 4” round or octagon junction boxes. Supply wire adapater with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. The SLD4 may also retrofit in 4” aperture IC and Non-IC recessed housings. Dedicated LED wiring connector meets high efficacy code requirement when used in recessed downlighting. Compliant with NFPA® 70, NEC® Section 410.16 (A) (3) and 410.16 (C)(5).
Also known as: 080083833009, SLD405930WH-CA, HALSLD405930WHCA
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 12 |
| Volts AC: | 120 |
| Color: | White |
| Lumens: | 670 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Lumens: | 670 |
| Light Technology: | LED |
| Wattage: | 12 |
| Color: | White |
| Diameter: | 4 in |
| Dimmable: | Yes |