Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 White 5'

Item #: 1811160

Cat #: 576-125-005

UPC: 884815779999

$ 5.03 EA
Company wide:
63 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 5 ft.
Also known as: 884815779999, 576-125-005, QUI576125005

Specifications

Gauge: 24 AWG
Length: 5 ft, 60 in
Material: Copper
Conductors: 4 Pair
Color: White
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Material: Copper
Color: White
Stranding: Stranded
Length: 5 ft, 60 in
Conductors: 4 Pair
Shielding: Unshielded