Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Yellow 10'

Item #: 1811119

Cat #: 576-115-010

UPC: 884815779715

$ 7.43 EA
Company wide:
135 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 10 ft.
Also known as: 884815779715, 576-115-010, QUI576115010

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Length: 10 ft
Color: Yellow
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Conductors: 4 Pair
Color: Yellow
Stranding: Stranded
Material: Copper
Length: 10 ft
Shielding: Unshielded