Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Yellow 7'

Item #: 1811117

Cat #: 576-115-007

UPC: 884815779708

$ 5.99 EA
Company wide:
6 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 7 ft.
Also known as: 884815779708, 576-115-007, QUI576115007

Specifications

Gauge: 24 AWG
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Color: Yellow
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Material: Copper
Color: Yellow
Stranding: Stranded
Length: 7 ft
Conductors: 4 Pair
Shielding: Unshielded