Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Yellow 5 ft

Item #: 1811115

Cat #: 576-115-005

UPC: 884815779692

$ 5.03 EA
Company wide:
48 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 5 ft.
Also known as: 884815779692, 576-115-005, QUI576115005

Specifications

Gauge: 24 AWG
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Color: Yellow
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Color: Yellow
Length: 5 ft
Conductors: 4 Pair
Shielding: Unshielded